Shop All Counterbores
Qualtech
Counterbore, Morse Taper Shank, Series DEWCBR, 3 Bore, 978 Overall Length, 5 Shank Diameter, 1
Mfr # DEWCBRTS3INCH
Zoro # G008028997
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DEWCBRTS3INCH
- Zoro # G008028997
- UPC # 887861130318
- Country of Origin China
- Category Counterbores
Description
pQualtech p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- BOSCH 14 gal. Dust Extractor Wet/Dry Vac with HEPA Filter (VAC140AH)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 3132 Bore, 638 Overall Length, 34 Shank Diameter, 5 (DEWCBR31/32)
- QUALTECH Aircraft Counterbore, Round Shank, 12 Bore, 21316 Overall Length, 14 Shank Diameter, 18 Pil (DEWA/CCBR1/2)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 1764 Bore, 31316 Overall Length, 1764 Shank Diamete (DEWCBR17/64)
- LINK 5MM HSS Se 5.55 X 7.94 Drill 9.13 Cbore 7.94 Shank 38.1 Oal (75-L2-522)
- KEO Counterbore, Close Fit, Size 1/4, Cobalt (55215)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- Qualtech Counterbores