Shop All Bridge Reamers
Qualtech
Bridge Reamer, Series DWRRBST, Imperial, 138 Diameter, 13 Overall Length, 118 Point, Tapered
Mfr # DWRRBST1-3/8
Zoro # G408026616
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWRRBST1-3/8
- Zoro # G408026616
- UPC # 887861150873
- Country of Origin China
- Category Bridge Reamers
Description
pQualtech Bridge Reamer, Series DWRRBST, Imperial, 138 in Diameter, 13 in Overall Length, 118 in Point, Tapered Point, Taper Shank, 4 Morse Taper Shank Diameter, Straight Flute, 738 in Flute Length, HSS, Bright, Applicable Materials Structural Iron or Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 14x18 mm (58214017)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3160R)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 6 Point (J1192-A)
- QUALTECH Bridge Reamer, Series DWRRB, Imperial, 1316 Diameter, 678 Overall Length, 3564 Point, Tapere (DWRRBSS13/16)
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- DRILL AMERICA 1" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1INCH)
- EAGLE TAPTEK CUTTING TOOLS 1-5/16 HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER (CR975-120-I)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7 In. L (13H864)
- DRILL AMERICA 1-1/8" Hex Shank Bridge Reamer (DWRRB1-1/8HEX)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS9/16)
- Qualtech Reamers