Shop All Bridge Reamers
Qualtech
Bridge Reamer, Series DWRRB, Imperial, 2 Diameter, 13 Overall Length, 134 Point, Tapered Point
Mfr # DWRRB2INCH
Zoro # G808026544
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWRRB2INCH
- Zoro # G808026544
- UPC # 887861150583
- Country of Origin China
- Category Bridge Reamers
Description
pQualtech Bridge Reamer, Series DWRRB, Imperial, 2 in Diameter, 13 in Overall Length, 134 in Point, Tapered Point, Taper Shank, 4 Morse Taper Shank Diameter, Spiral Flute, 738 in Flute Length, HSS, Bright, Applicable Materials Structural Iron or Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3160)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX26)
- QUALTECH Bridge Reamer, Heavy Duty Short, Series DWRRB, Imperial, 1516 Diameter, 678 Overall Length, 1 (DWRRB1-5/16HEX)
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- QUALTECH Bridge Reamer, Heavy Duty Short, Series DWRRB, Imperial, 1116 Diameter, 678 Overall Length, 1 (DWRRB1-1/16HEX)
- QUALTECH Bridge Reamer, Series DWRRB, Imperial, 1316 Diameter, 678 Overall Length, 3564 Point, Tapere (DWRRBSS13/16)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- EAGLE TAPTEK CUTTING TOOLS 1/2 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-032-I)
- Qualtech Reamers