Shop All Bridge Reamers
Qualtech
Bridge Reamer, Heavy Duty Long, Series DWRRB, Imperial, 1516 Diameter, 12 Overall Length, 4364
Mfr # DWRRB15/16HEX-LONG
Zoro # G808026421
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWRRB15/16HEX-LONG
- Zoro # G808026421
- UPC # 887861151054
- Country of Origin China
- Category Bridge Reamers
Description
pQualtech Bridge Reamer, Heavy Duty Long, Series DWRRB, Imperial, 1516 in Diameter, 12 in Overall Length, 4364 in Point, Tapered Point, Hex Shank, 134 in Shank Diameter, Straight Flute, 738 in Flute Length, HSS, Bright, Applicable Materials Structural Iron or Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J49903/16XL)
- BIG HORN 5mm Round Centering Bit (19139)
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- QUALTECH Bridge Reamer, Series DWRRB, Imperial, 1316 Diameter, 678 Overall Length, 3564 Point, Tapere (DWRRBSS13/16)
- DRILL AMERICA 13/16" Magnetic Hex Shank Bridge Reamer (DWRRB13/16HEX-MAG)
- DRILLCO 25/32, Bridge Reamer Taper Shank Straight Flute (420A150)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- EAGLE TAPTEK CUTTING TOOLS 9/16 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-036-I)
- DRILL AMERICA Bridge (Construction) Reamer 15/16" Extra Long Magnetic (KFDRB15/16HEX-LONG-MAG)
- Qualtech Reamers