Shop All Extra Long Drill Bits
Qualtech
Aircraft Extension Drill, Heavy Duty, Series GLBCO, 37 Drill Size Wire, 0104 Drill Size Deci
Mfr # GLBCOX1237
Zoro # G608044588
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # GLBCOX1237
- Zoro # G608044588
- UPC # 887861046022
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Aircraft Extension Drill, Heavy Duty, Series GLBCO, 37 Drill Size Wire, 0104 in Drill Size Decimal Inch, 12 in Overall Length, 1716 in Cutting Depth, 2 Flutes, 1716 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Inconel, Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- MITUTOYO Ring Gage 2.0in (177-187)
- HOWMET AEROSPACE Air Riveter, General, 5290 lb. (2025)
- URREA 0° angle for opening external retaining ring 0.38 (391)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- DRILL AMERICA 35/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X35/64)
- IRWIN BIT DRILL 3/16""6AIRCRAFT (66712)
- DRILL AMERICA 21/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1221/64)
- Qualtech Drill Bits