Shop All Extra Long Drill Bits
Qualtech
Aircraft Extension Drill, Heavy Duty, Series GLBCO, 28 Drill Size Wire, 01405 Drill Size Dec
Mfr # GLBCOX1228
Zoro # G308044482
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # GLBCOX1228
- Zoro # G308044482
- UPC # 887861045933
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Aircraft Extension Drill, Heavy Duty, Series GLBCO, 28 Drill Size Wire, 01405 in Drill Size Decimal Inch, 12 in Overall Length, 134 in Cutting Depth, 2 Flutes, 134 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Inconel, Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7S--21)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- WALTER Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, (DC160-16-10.000A1-WJ30EU)
- DRILL AMERICA 27/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X27/32)
- Qualtech Drill Bits