Shop All Extra Long Drill Bits
Qualtech
Aircraft Extension Drill, Heavy Duty, Series GLBCO, 14 Drill Size Fraction, 025 Drill Size
Mfr # GLBCOX121/4
Zoro # G208044735
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # GLBCOX121/4
- Zoro # G208044735
- UPC # 887861046305
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Aircraft Extension Drill, Heavy Duty, Series GLBCO, 14 in Drill Size Fraction, 025 in Drill Size Decimal Inch, 12 in Overall Length, 234 in Cutting Depth, 2 Flutes, 234 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Inconel, Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 14 Functions (1.3703-033-X1)
- DISCO Squeeze Insert Tool Mandrel 1/4"- 20 Thrd Size (12974)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3816)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- BOSCH 3/16In Black Oxide 6In Long Carded (BL2639)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #8 (11132)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- Qualtech Drill Bits