Shop All Extra Long Drill Bits
Qualtech
Aircraft Extension Drill, Economy, Series DWDAC, Z Drill Size Letter, 0413 Drill Size Decima
Mfr # DWDA/CX6Z
Zoro # G808044760
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDA/CX6Z
- Zoro # G808044760
- UPC # 887861043168
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Aircraft Extension Drill, Economy, Series DWDAC, Z Drill Size Letter, 0413 in Drill Size Decimal Inch, 6 in Overall Length, 378 in Cutting Depth, 2 Flutes, 378 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Mild Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- FOWLER 0-6"/150mm Z-Height-E Jr. Electronic Height Gage (541750060)
- CTA MANUFACTURING Ratcheting Pliers Type Oil Filter Wrench (CTA2530)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- DRILL AMERICA 1/2"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/2)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- Qualtech Extra Long Drill Bits