Shop All Extra Long Drill Bits
Qualtech
Aircraft Extension Drill, Economy, Series DWDAC, W Drill Size Letter, 0386 Drill Size Decima
Mfr # DWDA/CX6W
Zoro # G908044578
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDA/CX6W
- Zoro # G908044578
- UPC # 887861043137
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Aircraft Extension Drill, Economy, Series DWDAC, W Drill Size Letter, 0386 in Drill Size Decimal Inch, 6 in Overall Length, 334 in Cutting Depth, 2 Flutes, 334 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Mild Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1706)
- MILWAUKEE TOOL SHOCKWAVE 22PC IMPACT DRIVER BIT PUCK (TUBE) (48-32-4011)
- STEELMAN 18-Inch Long 3/8-Inch Drive Flex-Head Ratchet (95819)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC F (C13122)
- DRILL AMERICA 5/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/16)
- DRILL AMERICA 1/16"x12" HSS Aircraft Extension Drill Bit, Flute Length: 7/8" (DWDA/CX121/16)
- Qualtech Extra Long Drill Bits