Shop All Extra Long Drill Bits
Qualtech
Aircraft Extension Drill, Economy, Series DWDAC, V Drill Size Letter, 0377 Drill Size Decima
Mfr # DWDA/CX12V
Zoro # G308044543
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDA/CX12V
- Zoro # G308044543
- UPC # 887861044288
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Aircraft Extension Drill, Economy, Series DWDAC, V Drill Size Letter, 0377 in Drill Size Decimal Inch, 12 in Overall Length, 358 in Cutting Depth, 2 Flutes, 358 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Mild Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth (CDS24-20WP)
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-280)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 10mm (KTI-27910)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/8 (C09736)
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- DRILL AMERICA G x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6G)
- Qualtech Extra Long Drill Bits