Trampoline Replacement Enclosure Net for 10 ft. Round Frames
Mfr # QU655750
Zoro # G103785221
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualitycare
- MFR # QU655750
- Zoro # G103785221
- UPC # 661541790029
- Country of Origin China
- Category Trampolines
Description
trampoline enclosure net is a must to have to ensure your family's safety. it is designed to fit for 10 in. round frames with any amount of poles. the net features a perfect height to increase the protection of the people jumping. this high quality weather-proof enclosure net should be installed to prevent any accidents from occurring. this set includes 12 straps which are threaded through the net where you need to attach it to the trampoline poles. the straps are closed with a quick-lock buckle around the pole cap. the pole cap is placed on top of the pole. 2 sets of 12 pole caps included to match your 1 in. in. or 1.5 in. in. pole diameter. this set can also be used with an arch enclosure system; you put the straps around the top poles of the arches. the bottom of the net is then attached to the v-rings with durable, high-quality clips and a cord-rope that you thread through the bottom of the net. this is also included in the set for added protection and stability. actua
Features- Designed to Fit for 1 ft. Round Frames using any amount of poles
- The straps are closed with a Quick-Lock Buckle around the pole cap
- Highly durable Terylene-Quality Safety Net is easy to install and features a perfect height to increase the protection of the people jumpingDual closure entry with zipper and buckles
- This set can also be used with an arch enclosure system, you put the straps around the top poles of the arches
- The net is attached to the V-Rings with durable high quality clip and a cord-rope to string through the bottom of the net is also included for added protection and stability
- Works with multiple amount of poles
- Size: 10 ft.
- Height: 5 in.
- Width: 14 in.
- Length: 18 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Industrial And Lawn Mower V Belt A21 12 x 23 4L230 (OTB40-0115)
- GREENSCAPES 3 ft. W X 24 ft. L Burlap Landscape Fabric (46504)
- MTD Asm Throttle Cabl (791-182068)
- PRO-SERIES Electric Mighty Pro Yard Sweeper Leaf Blower (PS07424)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- Qualitycare Trampolines