Shop All Pet Collars
Qualitycare
Philadelphia Cervical Collar - Medium
Mfr # QU161410
Zoro # G304001632
$58.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualitycare
- MFR # QU161410
- Zoro # G304001632
- UPC # 654204870114
- Country of Origin China
- Category Pet Collars
Description
The Philadelphia Cervical Collar is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Moderate control of unwanted neck flexion / extension. Treat mid-neck strains and sprains.
Features- Provides rigid immobilization, excellent for emergency use
- Reduces rotation and slightly hyperextends the cervical spine
- Molded and shaped to conform to any patient
- Constructed of a lightweight closed cell foam material
- Cloth Tie closure facilitates easy application and removal
- Size: Medium
- Neck Circumference: 13" - 16"
- Height: 21⁄4"
- Weight: 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Blue (483410)
- KOHLER Cable Control Assembly (24 225 08-S)
- D.B. SMITH 3 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190217)
- CHAPIN 3 gal. Industrial General Duty Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (2553E)
- QUALITYCARE Philadelphia Cervical Collar - Medium (QU159792)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- GARMIN PT 10 Additional PRO Dog Collar Red Red (010-01209-00)
- COASTAL PET Lazer Brite Reflective Breakaway Adjustable Cat Collar BL FISHBON (2389-BF)
- OMNI PET No.100LK-BU24 1 in X 24 in Spiked Latigo Leather Burgandy Collar (445-10121)
- SASSY DOG WEAR Sassy Dog Wear BANDANA RED1-C Bandana Dog Collar; Red - Extra Small (BANDANA RED1-C)
- LUPINE DOG COLLAR 12-20""ADJ RED (22552)
- Qualitycare Pet Collars