Shop All Back Braces
Qualitycare
Maternity Si-Loc Support Belt - Large-X-Large
Mfr # QU105994
Zoro # G004004711
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualitycare
- MFR # QU105994
- Zoro # G004004711
- UPC # 654204492286
- Country of Origin China
- Category Back Braces
Description
Sacroiliac belt offers support to the SI joint for greater comfort during and after pregnancy. Non-returnable.
The Maternity Si-Loc Support Belt effectively relieves common SI joint, low back and hip pain during pregnancy, and helps support the pelvis after childbirth. Pelvic joints and ligaments naturally shift and stretch during late pregnancy, and can cause discomfort and even severe back, hip and sciatic leg pain. This maternity sacroiliac belt provides support for pelvic structures and eases pain and discomfort, while providing necessary postpartum support and pain relief as the body returns to normal alignment.
The Maternity Si-Loc Support Belt's patented design offers comfortable compression and relief without the unnecessary bulk of other maternity belts. It features an innovative, lightweight and breathable fabric in an exclusive, non-bulky design that conceals easily under clothing. Tapered, medical-grade non-slip pads are wider at the innominates for even pressure distribution, and an easily adjustable, "no buckle" design allows greater comfort. The belt also includes detachable abdominal pad to provide extra support and comfort as needed.
Developed by the IAOM-US.
Patented.
Sizing Information: Measurement should be taken from one ASIS, the most prominent point on the front side of the pelvis, around the back to the other ASIS.
Size: Large/X-Large.
The Maternity Si-Loc Support Belt effectively relieves common SI joint, low back and hip pain during pregnancy, and helps support the pelvis after childbirth. Pelvic joints and ligaments naturally shift and stretch during late pregnancy, and can cause discomfort and even severe back, hip and sciatic leg pain. This maternity sacroiliac belt provides support for pelvic structures and eases pain and discomfort, while providing necessary postpartum support and pain relief as the body returns to normal alignment.
The Maternity Si-Loc Support Belt's patented design offers comfortable compression and relief without the unnecessary bulk of other maternity belts. It features an innovative, lightweight and breathable fabric in an exclusive, non-bulky design that conceals easily under clothing. Tapered, medical-grade non-slip pads are wider at the innominates for even pressure distribution, and an easily adjustable, "no buckle" design allows greater comfort. The belt also includes detachable abdominal pad to provide extra support and comfort as needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Notice, Authorized Personnel Only Sign (8001303)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-PLS-010)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A1EA23)
- LIFT SAFETY TACKER Glove BrownBlack Genuine Leather AntiVibe (GTA-17KB2L)
- QUALITYCARE 578 - W Breathe Lite Back; White - Extra Large (QU158270)
- QUALITYCARE Premium Cervical Collar - Extra Large (QU154899)
- QUALITYCARE Premium Cervical Collar - Medium (QU163817)
- QUALITYCARE The Original McKenzie Early Compliance Lumbar Roll (QU26727)
- QUALITYCARE Industrial Back Support - Extra Large (QU613754)
- QUALITYCARE Universal Cervical Collar; 4 in. (QU154905)
- CONDOR Back Support, L (1UM61)
- Qualitycare Ergonomics