Shop All Back Braces
Qualitycare
Industrial Back Support - Large
Mfr # QU161402
Zoro # G704001539
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualitycare
- MFR # QU161402
- Zoro # G704001539
- UPC # 654204869613
- Country of Origin China
- Category Back Braces
Description
The Industrial Back Support is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Ideal for providing support and compresion for strains and sprains of the lower back.
Features- Form fitting, lightweight material with double pull side panels for additional support
- Provides excellent lower back and abdominal support
- Suspenders adjust for a comfortable fit
- High Quality Cloth Tie closure for durability
- Size: Large
- Waist Circumference: 34" - 38"
- Weight: 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter M Lifetime Brass 4" (RL4M-CR003)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, M, 1 PR (1091-M (8))
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- QUALITYCARE Industrial Back Support - Extra Large (QU613754)
- QUALITYCARE Premium Cervical Collar - Extra Large (QU154899)
- QUALITYCARE 578 - W Breathe Lite Back; White - Extra Large (QU158270)
- QUALITYCARE Premium Cervical Collar - Medium (QU163817)
- QUALITYCARE Universal Cervical Collar; 4 in. (QU154905)
- QUALITYCARE The Original McKenzie Early Compliance Lumbar Roll (QU26727)
- CORDOVA Large Black Support Belt (SB-L)
- Qualitycare Ergonomics