Shop All Back Braces
Qualitycare
575 - W Breathe Lite Back; White - Medium
Mfr # QU154891
Zoro # G904147594
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualitycare
- MFR # QU154891
- Zoro # G904147594
- UPC # 654204869491
- Country of Origin China
- Category Back Braces
Description
The Breathe Lite Back is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Ideal for providing support and compresion for strains and sprains of the lower back.
Features- Designed with a unique ventilated elastic construction making it cool and breathable
- Provides support and compression to the lower lumbar region and abdominal area
- Tapered front end period
- Designed with an 8" high back panel, which is ideal for shorter or geriatric patients
- Color: White
- Size: Medium
- Waist Circumference: 28" - 32"
- Weight: 0.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Explosive Gas No Smoking Sign, D519AB (D519AB)
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- IMPACTO Overshoe Steel Toe Guard, Unisex, L, Blk, PR (IMPACTOEL)
- NMC Safety Cone Open Hole Sign (CS20)
- QUALITYCARE Universal Cervical Collar; 4 in. (QU154905)
- QUALITYCARE Industrial Back Support - Extra Large (QU613754)
- QUALITYCARE Premium Cervical Collar - Medium (QU163817)
- QUALITYCARE Premium Cervical Collar - Extra Large (QU154899)
- QUALITYCARE 578 - W Breathe Lite Back; White - Extra Large (QU158270)
- QUALITYCARE The Original McKenzie Early Compliance Lumbar Roll (QU26727)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- Qualitycare Ergonomics