Qualitycare

40 in. Mini Foldable Rebounder Fitness Trampoline with Adjustable Handrail


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring fun together with health and fitness to your home and family with this “" Mini Foldable Trampoline with adjustable handrail. Rebounders have proven great health benefits for teens and adults! You can watch TV or video play while exercising, enabling you to burn calories and have fun at the same time! Great for use in any home gym. This mini trampoline is made out of a solid heavy-gauge steel frame of six legs instead of the usual four gives the mini 40" trampoline additional stability for maximum support. Springs connect set-wise to increase bounce! The rubber-tipped legs won't mar your flooring. Constructed of rugged steel and polypropylene, this trampoline also features a vinyl covering over the frame and springs to protect your feet while you work out. High quality polypropylene jumping surface allows users to do all types of cardio workouts and supports up to 200 lbs. The removable handle boasts 5 adjustable settings for kids & adult of different heights and it folds easily for minimal storage space. 40" inch is the perfect size which is always available to use no matter the weather, Indoors or Outdoors! All trampolines are built with safety as the very first consideration. They’re easy to assemble and include all necessary tools and hardware needed. Get this 40" rebounder trampoline and you’re in for a great bouncing exercise experience! You will be bouncing on the very day you receive your Brand New Mini Trampoline! "Get the "
  • Length: 20
  • Width: 4
  • Height: 49
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.