20 in. Reclining 33 in. Backrest
Mfr # QU1624911
Zoro # G303977174
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualitycare
- MFR # QU1624911
- Zoro # G303977174
- UPC # 752516048495
- Country of Origin China
- Category Accent Chairs
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This product economically and conveniently converts any standard wheelchair to a reclining back wheelchair with an adjustable nylon belt that can provide up to 35 degrees of tilt. It has 6 pockets that can accept foam padding(provided)that can allow the caregiver to customize the back. This model is 19" h and fits a 16"w wheelchair. Covered in durable, wipe-clean vinyl.
Features- Economically converts any wheelchair to a recliner
- Provides up to 35 degrees of tilt
- Covered in durable, wipe-clean vinyl
- Can be power-washed with chair
- Easily installed
- Wipe clean
- Backrest
- Reclining wheelchair backrest
- Size: 33" H x 20" W
- Dimension: 4.5" H x 20.5" W x 35.5" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Faux Leather Chair in White and Polished Chrome (Set of 2) (2-AC036-WH)
- BAXTON STUDIO Saffi Grey Velvet Upholstered Gold Finished Swivel Accent Chair (163-10573)
- FABULAXE Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, Black (QI003750.BK)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Chair in Blue and Polished Chrome (Set of 2) (2-AC036-BL)
- HOMELEGANCE EOS Accent Click Clack Chair With Ottoman, Blue With Black Finish Legs (HM1760LB-1)
- DESIGN TOSCANO Gentlemen's Drawing Room Armchair (AF51854)
- Qualitycare Accent Chairs