Shop All Bandages
Qualitycare
2 in. x 5 yd Stan Co-Flex Bandage - Beige
Mfr # QU1402387
Zoro # G603928289
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualitycare
- MFR # QU1402387
- Zoro # G603928289
- UPC # 750071226884
- Country of Origin China
- Category Bandages
Description
Features
- Co Flex Elastic Bandage sticks to itself, but not to skin or clothing
- It's an excellent choice for use as a fastener for controlled
- It's compression, support, and finger immobilization, and won't cut off circulation when properly applied
- Color: Beige
- Material: Elastic
- Width: 2 in.
- Length: 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Pulse Oximeter, Auto Rotating Display (R123P17)
- CABLES & SENSORS Banana to Clip Adapters, Adult/Pediatric Banana to Clip, PK10 (AD-BP-100)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- DEFIBTECH Defibrillator, Shlf Life 7yr, 1yr PrgmMgt (CCF-A010EN)
- ZORO SELECT Strip Bandages, 1 1/2" L x 3/8" W, PK40 (9999-0102)
- CURAD Adhesive Bandages, 1"X2 3/4", Green, PK100 (NON85100)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK40 (61578)
- MEDI-FIRST Self Adherent Medi-Rip, 3" (63101)
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- NEXCARE Spray-On Liquid Bandage, No-Sting, .61oz Bottle (MMM11803)
- Qualitycare Bandages