Shop All Trampolines
Qualitycare
16 x 14 ft. Super Trampoline Safety Pad Fits for Oval Frames - Blue
Mfr # QU368317
Zoro # G103785146
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualitycare
- MFR # QU368317
- Zoro # G103785146
- UPC # 661541789719
- Country of Origin China
- Category Trampolines
Description
Trampoline Oval Safety Pad is a must to have to ensure your family's safety! Replace your worn out old pad with this High Quality Oval "" safety pad to get your trampoline back to use safely! This Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs. "" Trampoline Pads contain the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape.
Features- Very Strong and High Quality Blue Safety Pad with 31g PVC on top, 13g PE on bottom and 1/2" foam thickness EPE
- High Quality, shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape
- Fits very neat on the trampolineDouble rubber ties for better protection and holds up tightly to the trampoline frame
- UV resistant, Anti-fungal/bacterial, Cold weather crack-resistant coating
- Color: Blue
- Material: Plastic
- Size: 16' x 14'
- Dimension: 0.5" H x 96" W x 96" L
- Weight: 10.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- BRIGGS & STRATTON Key, Woodruff - 3/16 x 0.625 (703891)
- KOHLER Kit Oil Fill Cap Assembly (12 038 23-S)
- SIMPLAY3 Sand and Water Bench (217020-01)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SKYBOUND SkyBound NETJZ-1506ST0000 15ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1506ST0000)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- Qualitycare Trampolines