Shop All Reusable Water Bottles
Quality Resource Group
Water Bottle, 27oz., Green
Mfr # TB27UCF
Zoro # G103076190
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 27 oz
- Body Color Green
- Material PETE Bottle / Polypropylene Lid
- Lid Color Black
- Features BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # TB27UCF
- Zoro # G103076190
- Country of Origin United States
- Category Reusable Water Bottles
Details
Item | Water Bottle |
Capacity | 27 oz |
Body Color | Green |
Material | PETE Bottle / Polypropylene Lid |
Lid Color | Black |
Features | BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made |
Description
Water Bottle, 27 oz Capacity, Green, PETE, Polypropylene, BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 25 in L Black Polypropylene Handle (6892SS)
- CELEBRATIONS Clear 27 in. Lighted Candy Cane Pathway Decor (21254-71)
- CHAPIN Chapin 48-oz. Farm and Field Hand Sprayer (1003W)
- ZORO SELECT Picnic Table, W x96" D, Red (4HUX4)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Clear (TB27UGS)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27USS)
- NALGENE Nalgene 340753 Loop Top Lid Wide Mouth - White (340753)
- HYDRO FLASK 40 oz Dew BPA Free Insulated Bottle (W40BTS441)
- BLACKCANYON OUTFITTERS Tumbler with Flip Close Lid, Black, 32oz (BCO32OZB)
- SQWINCHER Water Bottle, 30ozCap., Gray, Polycarbonate (158300312)
- NALGENE On The Fly Lid Sprout, Green (341890)
- Quality Resource Group Coolers & Hydration Packs