Shop All Reusable Water Bottles
Quality Resource Group
Water Bottle, 27oz., Gray
Mfr # TB27UGF
Zoro # G803076193
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 27 oz
- Body Color Gray
- Material PETE Bottle / Polypropylene Lid
- Lid Color Black
- Features BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # TB27UGF
- Zoro # G803076193
- Country of Origin United States
- Category Reusable Water Bottles
Details
Item | Water Bottle |
Capacity | 27 oz |
Body Color | Gray |
Material | PETE Bottle / Polypropylene Lid |
Lid Color | Black |
Features | BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made |
Description
Water Bottle, 27 oz Capacity, Gray, PETE, Polypropylene, BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer Strap, 3 ft. L (AP1500)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- AFTERMARKET Universal Mount Tractor Cab Mirror 6X10 (6000025M91)
- A & I PRODUCTS Replacement 10" Hinge Pins, Corrugated, Pkg/4 3" x10" x1" (A-14993)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27UCF)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Clear (TB27UGS)
- LOGO BRANDS New Orleans Saints 34oz Native Quencher Bottle (620-S34QB-63)
- CAMELBAK Water Bottle, 21 oz., Plastic, Black Body (1874001062)
- LOGO BRANDS Seattle Kraken 34oz Native Quencher Bottle (846-S34QB-63)
- CAMELBAK Water Bottle, 32 oz, Plastic, Charcoal Body (886798030746)
- NALGENE Narrow Mouth 1 Point Sustain Bottle, Pomegranate (341563)
- Quality Resource Group Coolers & Hydration Packs