Shop All Reusable Water Bottles
Quality Resource Group
Water Bottle, 27oz., Clear
Mfr # TB27UGS
Zoro # G503090789
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 27 oz
- Body Color Clear
- Material PETE Bottle / Polypropylene Lid
- Features BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made
- Lid Color Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Resource Group
- MFR # TB27UGS
- Zoro # G503090789
- Country of Origin United States
- Category Reusable Water Bottles
Details
Item | Water Bottle |
Capacity | 27 oz |
Body Color | Clear |
Material | PETE Bottle / Polypropylene Lid |
Features | BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made |
Lid Color | Frost |
Description
Water Bottle, 27 oz Capacity, Clear, PETE, Polypropylene, BPA Free / FDA Compliant - Safe for Food Contact, Molded from Reusable & Recyclable PETE, Poly-Pure Water Bottle, Tapered Base to Fit Auto Cupholders, USA Made
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Bike Smart Tube Thick26X (30081)
- IGLOO COOLER PLASTC BLUE 30QT (44642)
- A.R. NORTH AMERICA Lance, 48", Aluminum (1001.1625.00)
- EZ VANE EZ Vane EZ1609-PT Wine & Grapes Weathervane with Post Mount (EZ1609-PT)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27UCF)
- ZEES CREATIONS Zees Creations Pocket Bottle, Blue Monster (CB1008)
- BAKEBETTER Commun Cup Filler Squeeze Bottle (BA166624)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8397R, 48-22-8399)
- CARNE 18 oz Collapsible Silicone Basketball Water Bottle (CA2611288)
- LOGO BRANDS Pittsburgh Steelers 34oz Native Quencher Bottle (625-S34QB-63)
- BUBI BRANDS 14oz 414 ml Foldable Water Bottle Rose Pacific Blue (BB42PB294)
- Quality Resource Group Coolers & Hydration Packs