Shop All Umbrella Bags, Stands & Holders
Quality Resource Group
Umbrella, White, Nylon, 15in.L, Sleeve Cover
Mfr # VUM42
Zoro # G8600733
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Dimension 42 in
- Color White/Navy
- Features Automatic Opening, Ergo-dynamic Handle, Wrist Strap
- Closed Length 15 in
- Includes (1) Sleeve Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # VUM42
- Zoro # G8600733
- Country of Origin China
- Category Umbrella Bags, Stands & Holders
Dimensions
Arc Dimension | 42 in |
Closed Length | 15 in |
Open Dia. | 42 in |
Open Height | 21 in |
Arc Length | 42 in |
Open Diameter | 42 in |
Closed Height | 15 1/2 in |
Details
Item | Umbrella |
Color | White/Navy |
Features | Automatic Opening, Ergo-dynamic Handle, Wrist Strap |
Includes | (1) Sleeve Cover |
Material | Nylon |
Opening/Closing Mechanism | Automatic Open |
Canopy Color | Navy/White |
Canopy Material | Nylon |
Description
Umbrella, Arc Length 42 in, Canopy Material Nylon, Canopy Color Navy/White, Open Diameter 42 in, Open Height 21 in, Closed Height 15 1/2 in, Mounting Type Handle, Opening/Closing Mechanism Automatic Open, Features Automatic Opening, Ergo-dynamic Handle, Wrist Strap, Includes (1) Sleeve Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- BAXTON STUDIO Theresa Grey Upholstered and Walnut Wood 2-PC Living Room Chair Set (164-10482)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- QUALITY RESOURCE GROUP Umbrella, 42 in, Green/White, Polyester (9WTC10)
- QUALITY RESOURCE GROUP Umbrella, Safety Reigns, 42 in. Diameter (9WTC9)
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- GLARO Umbrella Bags, PK100 (UB100)
- GLARO Umbrella Stand (921-BK)
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- Quality Resource Group Umbrella Bags, Stands & Holders