Shop All Security Identification Supplies
Quality Resource Group
Lanyard, 16 in, Gray, Yellow, Black
Mfr # 23GLYSE
Zoro # G4666392
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reflective
- For Use With Badges, ID Cards
- Legend Take Safety Everywhere
- Color Black, Gray, Yellow
- Material Plastic, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Resource Group
- MFR # 23GLYSE
- Zoro # G4666392
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 16 in |
Width | 3/4 in |
Extended Length | 32 in |
Details
Item | Lanyard |
Type | Reflective |
For Use With | Badges, ID Cards |
Legend | Take Safety Everywhere |
Color | Black, Gray, Yellow |
Material | Plastic, Polyester |
Includes | Breakaway Clasp, O-Ring Attachment |
Description
Lanyard, Reflective, Material Plastic, Polyester, Color Black, Gray, Yellow, Length 16 in, Width 3/4 in, Extended Length 32 in, Legend Take Safety Everywhere, For Use With Badges, ID Cards, Includes Breakaway Clasp, O-Ring Attachment, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Blue (101005BL)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- METABO Battery Pack 12V, 4.0Ah, LiHD (12V 4.0AH LIHD)
- RODANN ELECTRONICS Rodann Electronics TX2000A Outdoor Wireless Driveway Alarm - Transmitter up to 1000 ft. (TX2000A)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- QUALITY RESOURCE GROUP Badge Holder, Safety Begins Here, PK10 (21GBHSH)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67825)
- AVERY Holder, Badge, Clip, 3""X4"", 100PK (AVE74541)
- BRADY Belt Clip (M21-BELTCLIP)
- Quality Resource Group Security Alarms and Warnings