Shop All Security Identification Supplies
Quality Resource Group
Lanyard, 16 in, Gray, Red, Black
Mfr # 23GLYSA
Zoro # G4696386
product price: $37.79
/pk 10, $3.78/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Color Black, Gray, Red
- Material Plastic, Polyester
- Type Reflective
- Extended Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # 23GLYSA
- Zoro # G4696386
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 16 in |
Extended Length | 32 in |
Width | 3/4 in |
Details
Item | Lanyard |
Color | Black, Gray, Red |
Material | Plastic, Polyester |
Type | Reflective |
Legend | Safety No Accident |
Includes | Breakaway Clasp, O-Ring Attachment |
For Use With | Badges, ID Cards |
Description
Lanyard, Reflective, Material Plastic, Polyester, Color Black, Gray, Red, Length 16 in, Width 3/4 in, Extended Length 32 in, Legend Safety No Accident, For Use With Badges, ID Cards, Includes Breakaway Clasp, O-Ring Attachment, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- ILC Replacement for Elca Pinc-geh Battery (PINC-GEH)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1350AVRLCD - 2 Pack (ML9-12MP251124741017)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Panasonic LCR6V10ML/2 + 6V Charger (ML12-6F2CHRGR317)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- QUALITY RESOURCE GROUP Badge Holder, Safety Begins Here, PK10 (21GBHSH)
- BADGY ID Card Printer Ribbon, Color, 8 in. H (CBGR0100C)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- EVOLIS PEBBLE 4 Blank ID Cards, 30mil, PK100 (C4003-A)
- EVOLIS PEBBLE 4 Blank ID Cards, 30mil, 2-1/8x3-1/2, PK100 (C4001-A)
- Quality Resource Group Security Alarms and Warnings