Shop All Portable Coolers
This Product is Discontinued
Quality Resource Group
Coleman 1/2 gal Cooler, Polyethylene (Discontinued)
Mfr # 5693 BLUE/WHITE
Zoro # G3961316
This Product is Discontinued
Key Features
- Capacity 1/2 gal.
- Material HDPE Plastic
- Cooler Design Liquid Storage and Dispensing
- Color Blue, White
- Lid Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Resource Group
- MFR # 5693 BLUE/WHITE
- Zoro # G3961316
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Dia. | 5-1/4" |
Exterior Height | 10-1/2" |
Details
Capacity | 1/2 gal. |
Material | HDPE Plastic |
Cooler Design | Liquid Storage and Dispensing |
Color | Blue, White |
Lid Color | White |
Body Color | Blue |
Features | Flip-Top Spout and Handle, Wide Opening Beneath the Screw-On Cap Makes It Easy To Fill, Stir And Clean The Jug |
Item | Coleman(R) Water Jug |
Description
Beverage Cooler, Color Blue, White, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.