Shop All Shipping Tags
Quality Resource Group
Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100
Mfr # T612-W
Zoro # G4163381
product price: $23.79
/pk 100, $0.24/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek
- Shipping Tag Type Colored
- Tag Style Plain
- Height 6-1/2"
- Tag Number #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # T612-W
- Zoro # G4163381
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 6-1/2" |
Width | 3-1/8" |
Tag Height | 6 1/2 in |
Tag Width | 3 1/8 in |
Details
Item | Blank Shipping Tag |
Material | Tyvek |
Shipping Tag Type | Colored |
Color | White |
Tag Style | Plain |
Tag Number | #8 |
Card Stock Gauge | 7 Points |
Tag Color | White |
Tag Material | Tyvek |
No. of Ties Included | 100 |
Background Color | White |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Plain, Tag Number #8, Tag Height 6 1/2 in, Tag Width 3 1/8 in, Card Stock Gauge 7 Points, Tag Color White, Grommet Included Yes, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2'' x 110 yds. Clear Tape Logic #400 Industrial Tape, 36PK (S-423)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Yellow, 500/Roll (DL635L)
- KENSINGTON Copy Holder, Black, 20 Sheet Cap. (K62081BF)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK100 (T612-Y)
- AVIDITI 8 x 4 in. Manilla 13 Point Shipping Tags - Pre-Wired, 500PK (G10113)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G10051)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX5)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL9)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Pink, 1000/Case (G11011J)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02OW)
- Quality Resource Group Shipping Tags