Shop All Security Identification Supplies
Quality Resource Group
Badge Holder, Take Safety Everywhere, PK10
Mfr # 21GBHSE
Zoro # G4663172
original price:
$29.79
5% off
new price: $28.15
/pk 10, $2.82/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5/16 in
- For Use With Badges, ID Cards
- Type Retractable
- Legend Take Safety Everywhere
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # 21GBHSE
- Zoro # G4663172
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 5/16 in |
Length | 3 1/2 in |
Width | 1 3/16 in |
Extended Length | 30 in |
Retracted Length | 30 in |
Details
Item | Badge Holder |
For Use With | Badges, ID Cards |
Type | Retractable |
Legend | Take Safety Everywhere |
Color | Black |
Material | Metal, Nylon, Plastic |
Includes | Clear Vinyl Snap, Slide Clip |
Description
Badge Holder, Retractable, Material Metal, Nylon, Plastic, Color Black, Length 3 1/2 in, Width 1 3/16 in, Height 5/16 in, Retracted Length 30 in, Extended Length 30 in, Legend Take Safety Everywhere, For Use With Badges, ID Cards, Includes Clear Vinyl Snap, Slide Clip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! Batteries Alkaline Plus 9 Volt (031-11151)
- QUARTET Workstation Privacy Screen, 38"x64" (WPS2000)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-7.2 (MAX3931514)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- QUALITY RESOURCE GROUP Badge Holder, Safety Begins Here, PK10 (21GBHSH)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (38311)
- NEVS Wristband - Vinyl - Solid 1-1/8" x 10-7/8" Red (WB-0035)
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67678)
- SABONA Sabona 53955 Pebbled Copper Magnetic Wristband - Small (53955)
- AVERY Badge Holders, Top Load, Landscape, Pre-Punched, 3"x4", 25/PK (AVE74471)
- Quality Resource Group Security Identification Supplies