Shop All Security Identification Supplies
Quality Resource Group
Badge Holder, Safety Is No Accident, PK10
Mfr # 21GBHSA
Zoro # G4651726
original price:
$26.99
18% off
new price: $21.89
/pk 10, $2.19/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Badges, ID Cards
- Type Retractable
- Height 5/16 in
- Legend Safety Is No Accident
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # 21GBHSA
- Zoro # G4651726
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 5/16 in |
Length | 3 1/2 in |
Width | 1 3/16 in |
Retracted Length | 30 in |
Extended Length | 30 in |
Details
Item | Badge Holder |
For Use With | Badges, ID Cards |
Type | Retractable |
Legend | Safety Is No Accident |
Color | Red |
Material | Metal, Nylon, Plastic |
Includes | Clear Vinyl Snap, Slide Clip |
Description
Badge Holder, Retractable, Material Metal, Nylon, Plastic, Color Red, Length 3 1/2 in, Width 1 3/16 in, Height 5/16 in, Retracted Length 30 in, Extended Length 30 in, Legend Safety Is No Accident, For Use With Badges, ID Cards, Includes Clear Vinyl Snap, Slide Clip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP67 Charger 12/17(1) 120V NEMA 5-15 (BPC121715106)
- DANTONA Solar Light Battery, LIFE-PK-3 (LIFE-PK-3)
- ZENITH Ant Passive 2 (VN1ANTP2)
- UNIVIEW 8MP Starlight WDR Vari-Focal Lens IR Bullet Network Camera (IPC2328SB-DZK-I0)
- QUALITY RESOURCE GROUP Badge Holder, Safety Begins Here, PK10 (21GBHSH)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- GBC Name Badge Holder, 23", Gray, 25/Bx, PK25 (50573)
- THE MIGHTY BADGE Badge, Stand Out, Blank Legend, PK10 (906756)
- SICURIX ID Card Printer, Black/Gray, For PC or MAC (SRX 50000)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- Quality Resource Group Security Alarms and Warnings