Shop All Security Identification Supplies
Quality Resource Group
Badge Holder, Safety Begins Here, PK10
Mfr # 21GBHSH
Zoro # G4688643
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Retractable
- For Use With Badges, ID Cards
- Height 5/16 in
- Legend Safety Begins Here
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # 21GBHSH
- Zoro # G4688643
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 5/16 in |
Length | 3 1/2 in |
Width | 1 3/16 in |
Retracted Length | 30 in |
Extended Length | 30 in |
Details
Item | Badge Holder |
Type | Retractable |
For Use With | Badges, ID Cards |
Legend | Safety Begins Here |
Color | Green |
Material | Metal, Nylon, Plastic |
Includes | Clear Vinyl Snap, Slide Clip |
Description
Badge Holder, Retractable, Material Metal, Nylon, Plastic, Color Green, Length 3 1/2 in, Width 1 3/16 in, Height 5/16 in, Retracted Length 30 in, Extended Length 30 in, Legend Safety Begins Here, For Use With Badges, ID Cards, Includes Clear Vinyl Snap, Slide Clip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb-cs01 (ELB-CS01 LITHONIA)
- ILC Replacement for Dyson V6 Motorhead Exclusive (V6 MOTORHEAD EXCLUSIVE DYSON)
- CYBER ACOUSTICS 2.0 Black Speaker System, CA2014RB (CA-2014RB)
- AMERICAN INTERNATIONAL Antenna Extension Cable (XC024)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- BRADY Visitor Badge, 1 Day, Red/White, PK500 (95688)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Yellow, 500/Case (WR101YE)
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- IDENTIPLUS ID Wristband, Adhesive, White, PK500 (T3-09)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- Quality Resource Group Security Identification Supplies