Shop All Closed Circuit TV Cameras
Quality Resource Group
Badge Hldr, Retract, Belt Clip, Blue, PK50
Mfr # VBR36
Zoro # G8600715
product price: $143.99
/pk 50, $2.88/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Toy Shape Holder
- Award Type Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Resource Group
- MFR # VBR36
- Zoro # G8600715
- Country of Origin China
- Category Closed Circuit TV Cameras
Details
Item | Badge Holder |
Color | Blue |
Material | Plastic |
Toy Shape | Holder |
Award Type | Holder |
Description
Badge Holder, Color Blue, Material Plastic, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 20Cm (8In) Usb 3.1 Type (C) Male To Vga Female White Adapter (USBC2VGAW)
- ITT CANNON 030-8587-010 (CB1614P)
- ILC Replacement for Bell & Howell Slide Cube 991-z replacement light bulb lamp (SLIDE CUBE 991-Z BELL & HOWELL)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- NUPIXX Dummy Security Camera, Outdoor Use (3KNG8)
- LARSON ELECTRONICS Expl. Proof Drop Light, 120V, 60W, 50ft. (EPL-120-50-1523-60W)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- Quality Resource Group Closed Circuit TV Cameras