Shop All Mailer Envelopes
Quality Park
Window Envelope w/Tint, White, Paper, PK500
Mfr # QUA21412
Zoro # G5543781
product price: $71.19
/pk 500, $0.14/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 9-1/2 in
- Window Position Lower Left
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA21412
- Zoro # G5543781
- UPC # 085227214126
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Window Width | 4 1/2 in |
Window Height | 1 1/8 in |
Height | 4 1/8 in |
Window Size | 4.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | Yes |
Industry Number | #10 |
Envelope Closure | Gummed Flap |
Closure | Gummed Flap |
Closure Type | Gummed |
Finish | Wove |
Opening | Open Side |
Flap Type | Bankers |
Seam Type | Diagonal |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint Yes, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- LIQUID PAPER Correction Tape, White, PK2 (87813)
- FELLOWES File Holder, Silver, Envelope/Memo, 8 Comp (72604)
- MATTEL TOY HITCH-N-HAUL (H1235)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67529)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67539)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21330)
- QUALITY PARK SURVIVOR, CATALOG MAILERS MADE OF DUPONT TYVEK, REDI-STRIP CLOSURE, 14.25 X 20, WHITE, 25PK (R5106)
- QUALITY PARK QualityPrk, OPEN-SIDE BOOKLET ENVELOPE, #15, HUB FLAP, GUMMED CLOSURE, 10 X 15, UFF, 100PK (54416)
- QUALITY PARK 67539 Reveal N Seal White Check Envelope with 2 Windows/Self Adhesive Seal, 500PK (55967539)
- TOP FLIGHT Envelopes Strip & Seal Size 10 (6900136)
- Quality Park Mailing Tubes & Cartons