Shop All Mailer Envelopes
Quality Park
Window Envelope, White, Paper, PK500
Mfr # QUA90130
Zoro # G5610927
product price: $61.99
/pk 500, $0.12/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 9-1/2 in
- Window Position Lower Left
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA90130
- Zoro # G5610927
- UPC # 085227901309
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Height | 4 1/8 in |
Window Width | 4 1/2 in |
Window Height | 1 1/8 in |
Window Size | 4.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | Yes |
Industry Number | #10 |
Envelope Closure | Gummed Flap |
Closure | Gummed Flap |
Closure Type | Gummed |
Flap Type | Commercial |
Finish | Wove |
Opening | Open Side |
Seam Type | Diagonal |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint Yes, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Tyvek Self Seal Expandable Envelopes, 10inW x 13inL x 1-1/2inD, White, 100/Pack (TYE10131WE)
- SAX True Flow Pouring Medium, Quart (4748)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM86710)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- QUALITY PARK Envelope, Expansion, 10X15X2 Pk (QUAR4450)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67529)
- QUALITY PARK Medicare Envelope w/Tint, Wht, Paper, PK500 (QUA21432)
- QUALITY PARK 67539 Reveal N Seal White Check Envelope with 2 Windows/Self Adhesive Seal, 500PK (55967539)
- QUALITY PARK Quality Park Redi-Strip Catalog Envelopes, "First Class" Print, 10"W x 13"H, White, 100/Pack (44786)
- QUALITY PARK SURVIVOR, CATALOG MAILERS MADE OF DUPONT TYVEK, REDI-STRIP CLOSURE, 14.25 X 20, WHITE, 25PK (R5106)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 3", White, 50/Bundle (MFL10103)
- Quality Park Mailing Tubes & Cartons