Shop All Mailer Envelopes
Quality Park
Window Envelope, White, Paper, PK500
Mfr # QUA90063
Zoro # G5549643
product price: $161.99
/pk 500, $0.32/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 9-1/2 in
- Window Position Lower Left
- Envelope Size #6-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA90063
- Zoro # G5549643
- UPC # 085227900630
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #6-5/8 |
Length | 6 in |
Window Height | 1 in |
Window Width | 4 in |
Height | 6 in |
Window Size | 4.5 x 1.38 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | No |
Industry Number | #6 5/8 |
Closure | Gummed Flap |
Envelope Closure | Gummed Flap |
Closure Type | Gummed |
Finish | Wove |
Opening | Open Side |
Expansion | 1" |
Seam Type | Diagonal |
Flap Type | Commercial |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #6-5/8, Height 6 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 in, Window Width 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Staples, 3 Cartridges/Bx, PK3 (6707A001AA)
- COSCO 2-Color Dater, Received Stamp, 1-1/4"x1-3/4", Blue/Red (COS011034)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- TOPS Time Card Semi-Monthly, 500/Box, PK500 (1276)
- QUALITY PARK Envelope, Expansion, 12X16X4 Pk (QUAR4497)
- QUALITY PARK Mailer, 10X13X2, 14Lb, 25Pk (QUAR4611)
- QUALITY PARK Envelope, Catalog, Plain, 9X12 Pk (QUAR1462)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA69222)
- QUALITY PARK Envelope, Mailer, Jumbo, 18X23 Pk (QUAR5121)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", Kraft, 50/Bundle (MFL882K)
- Quality Park Mailer Envelopes