Shop All Mailer Envelopes
Quality Park
Window Envelope, White, Paper, PK500
Mfr # QUA69222
Zoro # G5732002
product price: $84.49
/pk 500, $0.17/ea
Free Shipping & Returns
$84.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Window Position Lower Left
- Width 9-1/2 in
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA69222
- Zoro # G5732002
- UPC # 085227692221
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Height | 4 1/8 in |
Window Width | 4 in |
Window Height | 1 in |
Window Size | 4 x 1 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | Yes |
Industry Number | #10 |
Envelope Closure | Self Adhesive |
Closure | Redi-Strip(TM) |
Closure Type | Redi-Strip Adhesive |
Opening | Open Side |
Seam Type | Diagonal |
Finish | Wove |
Features | Address Window & Heat-Resistant Adhesive |
Flap Type | Commercial |
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint Yes, Number of Windows 1, Window Position Bottom Left, Window Height 1 in, Window Width 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 23"x 26" Clipboard, Brown (5607)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, 2 In. (S7066412A)
- SAFCO Closed Base for 4998TSR, Tropic Sand (4999TSR)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90063)
- QUALITY PARK Envelope, Expansion, 10X15X2 Pk (QUAR4450)
- QUALITY PARK Envelope, 8-5/8, Dbl Wnd, Wh Pk (QUA24531)
- QUALITY PARK Envelope, R-Strp, 1Cl, 9X12, We Pk (QUA44534)
- QUALITY PARK Envelope, Catalog, Pln, 10X13 Pk (QUAR1580)
- QUALITY PARK Quality Park Gummed Envelopes, #10, 9-1/2"W x 4-1/2"H, Red, 25/Pack (11134)
- JIFFYLITE Bubble Mailer, Paper, 13-1/4"L, Kraft, PK100 (100018417)
- Quality Park Mail Supplies