Shop All Mailer Envelopes
Quality Park
Window Envelope, White, Paper, PK500
Mfr # QUA21332
Zoro # G5549302
product price: $66.99
/pk 500, $0.13/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 9-1/2 in
- Window Position Lower Right
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA21332
- Zoro # G5549302
- UPC # 085227213327
- Country of Origin Indonesia
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Window Width | 4 1/2 in |
Height | 4 1/8 in |
Window Height | 1 1/8 in |
Window Size | 4.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Right |
Material | Paper Stock |
Security Tint | No |
Industry Number | #10 |
Envelope Closure | Gummed Flap |
Closure | Gummed Flap |
Closure Type | Gummed |
Seam Type | Diagonal |
Opening | Open Side |
Finish | Wove |
Flap Type | Commercial |
Features | Address Window |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Right, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 10" x 4" x 3", White, 50/Bundle (55VK46)
- POPULAR PLAYTHINGS Magnetic Build-a-Truck™ Construction (60401)
- ZORO SELECT Corrugated Sheets, 48" x 96", Kraft, 5 /Bundle (56EC40)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- QUALITY PARK Envelopes, Regular, No 6-3/4 3-5/8inx6-1/2in (90070)
- QUALITY PARK Envelope, Catalog, Pln, 10X13 Pk (QUAR1582)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 15 X 20, BROWN KRAFT, 25PK (42355)
- QUALITY PARK SURVIVOR, CATALOG MAILERS MADE OF DUPONT TYVEK, REDI-STRIP CLOSURE, 14.25 X 20, WHITE, 25PK (R5106)
- QUALITY PARK Mailer, 10X13X2, 14Lb, 25Pk (QUAR4611)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT08)
- Quality Park Mail Supplies