Shop All Mailer Envelopes
Quality Park
Window Envelope, White, Paper, PK500
Mfr # QUA21330
Zoro # G5805825
product price: $68.99
/pk 500, $0.14/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Window Position Lower Left
- Width 9-1/2 in
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA21330
- Zoro # G5805825
- UPC # 085227213303
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Height | 4 1/8 in |
Window Height | 1 in |
Window Width | 4 in |
Window Size | 4 x 1 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | No |
Industry Number | #10 |
Closure | Gummed Flap |
Envelope Closure | Gummed Flap |
Closure Type | Gummed |
Opening | Open Side |
Features | Address Window |
Finish | Embossed Vertical Ridge |
Flap Type | Commercial |
Seam Type | Side |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 in, Window Width 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Sealer, Hand Operated, 6 In (13F532)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Bk, PK12 (32220)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21316)
- QUALITY PARK Envelope, Security, #9, Dblwin Pk (QUA24519)
- QUALITY PARK Envelope, Catlg, 1Stcls, 10X13 Pk (QUAR1590)
- QUALITY PARK 67539 Reveal N Seal White Check Envelope with 2 Windows/Self Adhesive Seal, 500PK (55967539)
- QUALITY PARK Tyvek Expansion Mailer- White - 10 x 13 x 2 in. (R4611)
- QUALITY PARK Envelope, Mailer, Jumbo, 18X23 Pk (QUAR5121)
- QUALITY PARK Envelope, Expansion, 10X15X2 Pk (QUAR4450)
- Quality Park Mail Supplies