Shop All Business Envelopes
Quality Park
Shipping Envelope, Paper, PK100
Mfr # QUAS3625
Zoro # G5656883
product price: $93.99
/pk 100, $0.94/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Layer Paper
- Opening End
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUAS3625
- Zoro # G5656883
- UPC # 047614436252
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Width | 13 in |
Height | 10 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Shipping Envelopes |
Material | Multi-Layer Paper |
Opening | End |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Features | USPS First Class Mail |
Exterior Material(s) | Multi-Layer Paper |
Preprinted Message | First Class Mail |
Flap Type | Cheese Blade |
Seam Type | Center |
Format/Border | USPS First Class Mail Format & Border |
Weight | 4.71 lbs |
Finish | Water-Resistant |
Basis Weight | 28 lb Bond |
Description
Shipping Envelopes, Multi-Layer Paper, Envelope Closure Self Adhesive, White, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening End, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- BSC PREFERRED 22 x 10 x 6'' Flat Corrugated Boxes, 25PK (S-13319)
- SCHOOL SMART Legal Pad, 8-1/2 x 11 Inches, White, 50 Sheets, Pack of 12 PK (1150)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63561)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- QUALITY PARK Envelope, 8-5/8", White, PK250 (24531)
- QUALITY PARK Filing Envelope, Cameo Buff, PK100 (QUA89606)
- QUALITY PARK Products Redi-Seal Contemporary Envelope - No. 9, White (QU33597)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 3" x 5", Clear, 50/Case (LH208)
- Quality Park Mail Supplies