Shop All Business Envelopes
Quality Park
Shipping Envelope, Paper, PK100
Mfr # QUAS3615
Zoro # G5725167
product price: $70.99
/pk 100, $0.71/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Layer Paper
- Opening End
- Envelope Size #10-1/2
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUAS3615
- Zoro # G5725167
- UPC # 047614436153
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Height | 9 in |
Width | 12 in |
Trade Size | #10 1/2 |
Exterior Dimensions | 9 x 12 |
Details
Item | Shipping Envelopes |
Material | Multi-Layer Paper |
Opening | End |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Features | USPS First Class Mail |
Exterior Material(s) | Multi-Layer Paper |
Weight | 3.91 lbs |
Flap Type | Cheese Blade |
Seam Type | Center |
Format/Border | USPS First Class Mail Format & Border |
Preprinted Message | First Class Mail |
Finish | Water-Resistant |
Basis Weight | 28 lb Bond |
Description
Shipping Envelopes, Multi-Layer Paper, Envelope Closure Self Adhesive, White, Envelope Size #10-1/2, Height 9 in, Width 12 in, Opening End, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- ROYAL CONSUMER 6 Sheet Cross Cut Shredder, CX6BK (29183G-BK)
- KLEIN TOOLS Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch (546C)
- DESCO Humidity Indicator Card, 5-10-60, PK125 (13869)
- QUALITY PARK Business Envelope, White, Paper, PK1000 (QUA69122B)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA41688)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA21318)
- QUALITY PARK Brown Kraft String and Button Interoffice Envelope, #90, One-Sided Five-Column Format, 9x12, 100PK (QUA63462)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43055)
- Quality Park Business Envelopes