Shop All Business Envelopes
Quality Park
Security Envelope, #10, Commercial Flap, Redi-Strip Closure, 4.13 x 9.5, White, 500PK
Mfr # QUA90019
Zoro # G803474661
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #10
- Material Paper Stock
- Envelope Closure Redi-Strip® Adhesive
- Opening Open Side
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA90019
- Zoro # G803474661
- UPC # 85227910196
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Trade Size | #10 |
Details
Item | Envelopes/Mailers |
Material | Paper Stock |
Envelope Closure | Redi-Strip® Adhesive |
Opening | Open Side |
Color | White |
Closure | Redi-Strip |
Format | Standard Format, No Border |
Weight | 24 lb |
Finish | Wove |
Flap Type | Commercial |
Seam Type | Diagonal |
Exterior Material(s) | Paper Stock |
Basis Weight | 24 lb Bond |
Description
Made with a material that inhibits the growth of mold and mildew to protect the product. Tinted to protect sensitive information. Gummed closure delivers a secure seal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Shipping Tags, 4 3/4"x2 3/8", Green, PK100 (G14051C)
- SCOTCH Scissors, 8", Red/Gray (1428)
- BOSTITCH Stapler, w/Sharpener, Red (B696R-RED)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44682)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43717)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11112)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA54395)
- ASP Service Appointment Sheet, 8 1/2" X 13", 50 Sets Per Pk (Form #63-Sa) Pk (167)
- Quality Park Mail Supplies