Shop All Mailer Envelopes
Quality Park
Redi-Strip Security Tinted Envelope, #13 1/2, Square, 10x13, Wt, PK100
Mfr # QUA44929
Zoro # G7513870
product price: $58.99
/pk 100, $0.59/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material Paper Stock
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA44929
- Zoro # G7513870
- UPC # 85227449290
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Size | #13 1/2 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Industry Number | #13 1/2 |
Weight | 28 lb |
Closure Type | Redi-Strip |
Flap Type | Square |
Opening | Open Side |
Seam Type | Center |
Description
Quality ParkTM Redi-Strip Security Tinted Envelope, #13 1/2, Square Flap, Redi-Strip Closure, 10 x 13, White, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, Corrosive, 4 In. W, PK500 (8U812)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- AVERY DENNISON Divider, Mini, Style Edge, 5 Tab, PK5 (7278211118)
- FLIPSIDE Student Eraser, 2" Width, 2" Length, 12 Per Pack, PK2 (30009)
- QUALITY PARK Envelope, Expansion, 12X16X4 Pk (QUAR4497)
- QUALITY PARK Envelope, Expansion, 10X15X2 Pk (QUAR4450)
- QUALITY PARK Envelope, Catalog, Pln, 10X13 Pk (QUAR1582)
- QUALITY PARK Envelope, Catlg, Rdistrp, Krft Pk (QUA41620)
- QUALITY PARK SURVIVOR, CATALOG MAILERS MADE OF DUPONT TYVEK, REDI-STRIP CLOSURE, 14.25 X 20, WHITE, 25PK (R5106)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA45235)
- BSC PREFERRED 8-1/2 x 14-1/2'' Bubble Lined Poly Mailers, 100PK (S-7778)
- Quality Park Mailing Tubes & Cartons