Shop All Mailer Envelopes
Quality Park
Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100
Mfr # QUA44926
Zoro # G7514887
product price: $54.99
/pk 100, $0.55/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12 in
- Length 9 in
- Material Paper Stock
- Industry Number #10 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA44926
- Zoro # G7514887
- UPC # 85227449269
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 9 in |
Size | #10 1/2 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Industry Number | #10 1/2 |
Closure Type | Redi-Strip |
Weight | 28 lb |
Flap Type | Square |
Opening | Open Side |
Seam Type | Center |
Description
Quality ParkTM Redi-Strip Security Tinted Envelope, #10 1/2, Square Flap, Redi-Strip Closure, 9 x 12, White, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Compatible Brother Tn-420 Black Toner Cartridge 2.6K For Brother (TN420PC)
- XEROX XEROX COMP WC 3655 HY (106R02740)
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- QUALITY PARK Envelope, Catlg, Rdistrp, Krft Pk (QUA41620)
- QUALITY PARK Envelope, Catalog, Pln, 10X15 Pk (QUAR1660)
- QUALITY PARK Envelope, Security, #9, Dblwin Pk (QUA24519)
- QUALITY PARK Envelope, Catalg, 1Stcls, 9X12 Pk (QUAR1470)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90130)
- QUALITY PARK Envelopes, Regular, No 6-3/4 3-5/8inx6-1/2in (90070)
- QUALITY PARK Envelope, Catalog, Plain, 6X9 Pk (QUAR1320)
- Quality Park Mail Supplies