Shop All Mailer Envelopes
Quality Park
Recycled Mailer, Wht, Polypropylene, PK100
Mfr # QUA46199
Zoro # G5542652
product price: $78.39
/pk 100, $0.78/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 15-1/2"
- Length 12"
- Material Chipboard
- Industry Number #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA46199
- Zoro # G5542652
- UPC # 085227461995
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 15-1/2" |
Length | 12" |
Usable Width | 12 in |
Outside Length | 15 1/2 in |
Outside Width | 12 in |
Usable Length | 15 1/2 in |
Details
Item | Catalog Mailers |
Color | White |
Material | Chipboard |
Industry Number | #5 |
Closure Type | Peel Off Adhesive |
Mailer Type | Flat |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Mailer Number | #5 |
Features | Perforated Tear Strip |
Seam Type | Weld |
Opening | Open End |
Flap Type | Square |
Description
Catalog Mailers, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 12 in x 15 1/2 in, Usable Width 12 in, Usable Length 15 1/2 in, Outside WxL 12 in x 15 1/2 in, Outside Width 12 in, Outside Length 15 1/2 in, Mailer Number #5, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGS OF BAGS ZIPAFILE® Storage Bags, PK12 (ZFH14M12)
- GALLOPADE Presidents, Inventors & Explorers Biography FunBook, Set of 13 (FBSETPIE)
- UNIVERSAL Laminating Pouch, Luggage Tag Style, PK25 (UNV84660)
- SOLAR GROUP Solar Group 250396 Galvanized Double Door Mailbox; Outback Black (250396)
- QUALITY PARK Envelope, Catalog, Pln, 10X13 Pk (QUAR1580)
- QUALITY PARK Envelope, Catalog, Plain, 9X12 Pk (QUAR1462)
- QUALITY PARK Tyvek USPS First Class Mailer Side Seam 10 x 15 White, 100PK (R1670)
- QUALITY PARK Envelope, Catlg, 1Stcls, 10X13 Pk (QUAR1590)
- QUALITY PARK QualityPrk, WINDOW ENVELOPE, #10, BANKERS FLAP, GUMMED CLOSURE, 4.13 X 9.5, WHITE, 500PK (21412)
- QUALITY PARK QualityPrk, OPEN-SIDE BOOKLET ENVELOPE, #15, HUB FLAP, GUMMED CLOSURE, 10 X 15, UFF, 100PK (54416)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", Red, 100/Case (CPM1215R)
- Quality Park Mailer Envelopes