Shop All Mailer Envelopes
Quality Park
Recycled Mailer, Wht, Polypropylene, PK100
Mfr # QUA46197
Zoro # G5536736
product price: $62.35
/pk 100, $0.62/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 13"
- Length 10"
- Material Chipboard
- Industry Number #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA46197
- Zoro # G5536736
- UPC # 085227461971
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13" |
Length | 10" |
Usable Width | 10 in |
Usable Length | 13 in |
Outside Width | 10 in |
Outside Length | 13 in |
Details
Item | Catalog Mailers |
Color | White |
Material | Chipboard |
Industry Number | #4 |
Closure Type | Peel Off Adhesive |
Mailer Type | Flat |
With Tear Strip | Yes |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
Mailer Number | #4 |
Opening | Open End |
Flap Type | Square |
Seam Type | Weld |
Features | Perforated Tear Strip |
Description
Catalog Mailers, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 10 in x 13 in, Usable Width 10 in, Usable Length 13 in, Outside WxL 10 in x 13 in, Outside Width 10 in, Outside Length 13 in, Mailer Number #4, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS BUSINESS FORMS Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (54459)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- OXFORD Folder, 2-Pocket, Letter, Bgdy Pk (OXF57557)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- QUALITY PARK Double Window Envelope, White, Paper, PK500 (QUA24524)
- QUALITY PARK Catalog Envelope, #1, Cheese Blade Flap, Gummed, 6 x 9, Kraft, PK100 (QUA40767)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24550)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 15 X 20, BROWN KRAFT, 25PK (42355)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA69222)
- QUALITY PARK Envelope, Security, #9, Dblwin Pk (QUA24519)
- PARTNERS BRAND Nylon Reinforced Mailers, #2, 8 3/4" x 12", Kraft, 1000/Case (B885)
- Quality Park Mailer Envelopes