Shop All File Holders
Quality Park
Paper File Jackets, A5, Buff, PK500
Mfr # QUA63872
Zoro # G5230274
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Buff
- Width 5"
- Height 8.5"
- Material 28-lb Index Weight Manila
- Number of Sections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA63872
- Zoro # G5230274
- UPC # 85227638724
- Country of Origin Mexico
- Category File Holders
Dimensions
Width | 5" |
Height | 8.5" |
Details
Item | File Sleeves & Jackets |
Color | Buff |
Material | 28-lb Index Weight Manila |
Number of Sections | 1 |
Material Type | Paper |
Tab Cut | Untabbed |
Punched/Unpunched | Unpunched |
Description
Quality ParkTM Paper File Jackets, A5, Buff, 500/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Open Side, 8.5x11, Clear, PK25 (49911)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 10" x 13", Clear, 100/Case (PB3660RP100)
- EPSON T812520-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan/Magenta/Yellow, PK3 (T812520S)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16)
- ARTISTIC Urban Collection Letter Sorter, Black (ART20003)
- VERTEX Free Standing 10 Pocket Letter Size File Holder in Mahogany (VE929812)
- BUSINESS SOURCE Desk Step Sorter (11876)
- SAFCO Closed Base for 4998GRR, Flat File, Gry (4999GRR)
- SAFCO Closed Base for 4998BLR Flat File, Black (4999BLR)
- CREATIVE TEACHING PRESS Book Buddy Bags, 10.5in x 12.5in, PK 6 (2993)
- VICTOR Corner Shelf, Brown (B1120)
- Quality Park File Holders