Shop All Business Envelopes
Quality Park
Packing List Envelope, Orange, PK1000
Mfr # QUA46896
Zoro # G5713391
product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Envelope Closure Self-Adhesive
- Color Orange
- Width 4-1/2"
- Closure Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA46896
- Zoro # G5713391
- UPC # 085227468963
- Country of Origin China
- Category Business Envelopes
Dimensions
Width | 4-1/2" |
Height | 5-1/2" |
Outside Length | 5 1/2 in |
Outside Height | 5 1/2 in |
Exterior Dimensions | 4.5 x 5.5 |
Window Size | 5.5 x 3.5 |
Details
Item | Packing List Envelope |
Material | Plastic |
Envelope Closure | Self-Adhesive |
Color | Orange |
Closure | Self-Adhesive |
Message | Packing List/Invoice Enclosed |
Opening Location | Top Loading |
Packing List Type | General Purpose |
Message Location | Top |
Flap Type | Square |
Exterior Material(s) | Plastic |
Weight | 7 lbs |
Window Position | Bottom Front |
Seam Type | Weld |
Preprinted Message | Packing List/Invoice Enclosed |
Features | Top-Print Front—Printed "Packing List/Invoice Enclosed." Large, clear window under printing allows shipping papers to show through and serves as address label. |
Format/Border | Top-Print Front, No Border |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Top Loading, Message Packing List/Invoice Enclosed, Outside Height 5 1/2 in, Outside Length 5 1/2 in, Color Orange, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- QUALITY PARK Products Redi-Strip Security Tinted EnvelopeWhite (QUA44929)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37815)
- QUALITY PARK Quality Park 93338 Redi-Strip Kraft Expansion Envelope Side Seam 10 x 15 x 2 Brown 25 Pack (93338)
- QUALITY PARK Envelope, No.9, Double Window, White, PK250 (24519)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- THE WORKSTATION Products Redi-Strip Envelope- Plain- 28Lb- 6in.x9in.- Kraft (TH840560)
- Quality Park Business Envelopes