Shop All Business Envelopes
Quality Park
No-Tear Envelope, White, Paper, PK100
Mfr # QUA77390
Zoro # G5758934
product price: $71.79
/pk 100, $0.72/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #10-1/2
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA77390
- Zoro # G5758934
- UPC # 085227773906
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Height | 9 in |
Width | 12 in |
Trade Size | #10 1/2 |
Exterior Dimensions | 9 x 12 |
Details
Item | No-Tear Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Features | Paper Exterior |
Exterior Material(s) | Paper Stock |
Seam Type | Center |
Interior Lining | Polypropylene |
Weight | 4.5 lbs |
Flap Type | Cheese Blade |
Description
No-Tear Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #10-1/2, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GEOGRAPHIC National Geographic North America Wall Map, 24" Width, 30" Length (RE00620148)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 65 lb. Cap. (LBX30)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE74101)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43511)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37868)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA69122)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4610)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11112)
- ASP Addendum Stickers (Adhesive) Plain Stock, 4 1/4" X 11" 4 Sided Seal Pk (8300-1)
- Quality Park Mail Supplies