Shop All Business Envelopes
Quality Park
No-Tear CD/DVD Sleeve, White, Paper, PK100
Mfr # QUA77203
Zoro # G5539021
product price: $35.99
/pk 100, $0.36/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Envelope Closure Locking Tab
- Color White
- Closure Tech No-Tear Poly/Paper
- Height 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA77203
- Zoro # G5539021
- UPC # 085227772039
- Country of Origin United States
- Category Business Envelopes
Dimensions
Height | 5-3/4" |
Width | 5-3/4" |
Details
Item | CD/DVD Paper Envelope |
Material | Paper |
Envelope Closure | Locking Tab |
Color | White |
Closure | Tech No-Tear Poly/Paper |
Product Type | CD/DVD Paper Envelope |
Capacity (text) | 1 |
Weight | 1.013 lbs |
Media Stored | CD; DVD |
Media Sleeve Type | |
Capacity | 1 |
Description
CD/DVD Paper Envelope, Capacity 1, White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96960)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43667)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44786)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63664)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA41667)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 5 1/2", Red, 1000/Case (PL453)
- Quality Park Business Envelopes