Shop All Mailer Envelopes
Quality Park
Multimedia Mailer, Wht, Fiberboard, PK25
Mfr # QUA64126
Zoro # G5595947
product price: $33.39
/pk 25, $1.34/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8-5/8"
- Length 6"
- Material Chipboard
- Closure Type Peel Off Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA64126
- Zoro # G5595947
- UPC # 085227641267
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8-5/8" |
Length | 6" |
Usable Length | 8 5/8 in |
Usable Width | 6 in |
Outside Width | 6 in |
Outside Length | 8 5/8 in |
Details
Item | Media Mailers |
Color | White |
Material | Chipboard |
Closure Type | Peel Off Adhesive |
Standards | SFI Certified |
Lining | Antistatic Coating |
Mailer Type | Padded |
With Tear Strip | Yes |
Closure Style | Self Sealing |
Pre-Printed Address Lines | Yes |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Opening | Open Side |
Seam Type | Side |
Format/Border | Preprinted Address Lines, No Border |
Flap Type | Cheese Blade |
Description
Media Mailers, Material Chipboard, Mailer Type Padded, Closure Style Self Sealing, Color White, Usable WxL 6 in x 8 5/8 in, Usable Width 6 in, Usable Length 8 5/8 in, Outside WxL 6 in x 8 5/8 in, Outside Width 6 in, Outside Length 8 5/8 in, With Tear Strip Yes, Pre-Printed Address Lines Yes, Standards SFI Certified, Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- DAHLE High Capacity Shredder, P-4, 38-43 Sheet (20396)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Purple, PK25 (32009)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24529)
- QUALITY PARK Catalog Envelope, #1, Cheese Blade Flap, Gummed, 6 x 9, Kraft, PK100 (QUA40767)
- QUALITY PARK Envelope, Catalog, Pln, 10X15 Pk (QUAR1660)
- QUALITY PARK Envelope, Catlg, Rdistrp, Krft Pk (QUA41420)
- QUALITY PARK 67539 Reveal N Seal White Check Envelope with 2 Windows/Self Adhesive Seal, 500PK (55967539)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- Quality Park Mailer Envelopes