Shop All Mailer Envelopes
Quality Park
Mailer, Wht, Polypropylene, PK100
Mfr # QUA46190
Zoro # G5837115
product price: $64.99
/pk 100, $0.65/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 9"
- Material Polypropylene
- Industry Number #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA46190
- Zoro # G5837115
- UPC # 085227461902
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 9" |
Outside Length | 12 in |
Usable Width | 9 in |
Outside Width | 9 in |
Usable Length | 12 in |
Details
Item | Catalog Mailers |
Color | White |
Material | Polypropylene |
Industry Number | #3 |
Closure Type | Peel Off Adhesive |
Mailer Type | Flat |
Mailer Number | #3 |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Pre-Printed Address Lines | No |
Seam Type | Weld |
Features | Perforated Tear Strip |
Flap Type | Square |
Opening | Open End |
Description
Catalog Mailers, Material Polypropylene, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 9 in x 12 in, Usable Width 9 in, Usable Length 12 in, Outside WxL 9 in x 12 in, Outside Width 9 in, Outside Length 12 in, Mailer Number #3, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot G2 Premium Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 36/Pack (84065)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- QUALITY PARK Envelope, Catalog, Plain, 9X12 Pk (QUAR1460)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- QUALITY PARK Envelope, Rstp, Pln, 11.5X14.5 Pk (QUA44834)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA67418)
- QUALITY PARK Envelope, Catlg, Rdistrp, Krft Pk (QUA41420)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46199)
- PARTNERS BRAND Bubble Lined Poly Mailers, 10 1/2" x 16", White, 100/Case (B836)
- Quality Park Mailer Envelopes